Check Availability
  • WOOSTER 

    Paint Roller Cover, 9", 3/4" Nap

  • Item # 38UX94
  • Mfr. Model # R277-9
Paint Roller Cover, 9", 3/4" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Painter's Choice paint roller cover is a mint green fabric for all flat and eggshell paints. A great value, good quality roller cover choice ideal for maintenance jobs that don't require the finest finish. Polypropylene core resists water, solvents, and cracking.
Show More Close
 

Technical Specifications

Item # 38UX94
Mfr. Model # R277-9
UNSPSC #31211917
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/4"
Cover Material Knit Fabric
Core Material Polypropylene
Paint Type All Flat and Eggshell Paints
Surfaces Semi-Rough to Rough
For Use With Any 1-1/2" dia. Cage Frame, 9"W
* This product's country of origin is subject to change

Compliance and Restrictions