Check Availability
  • WOOSTER 

    Paint Roller Cover, 9", 3/16" Nap

  • Item # 38UX93
  • Mfr. Model # R273-9
Paint Roller Cover, 9", 3/16" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Painter's Choice paint roller cover is a white, shed-resistant fabric for all paints, including semigloss or gloss finishes and enamels. A great value, good quality roller cover choice ideal for reducing lint and producing a nice, smooth finish. Polypropylene core resists water, solvents, and cracking.
Show More Close
 

Technical Specifications

Item # 38UX93
Mfr. Model # R273-9
UNSPSC #31211917
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/16"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type All Paints, Including Semi-Gloss or Gloss Finishes and Enamels
Surfaces Smooth
For Use With Any 1-1/2" dia. Cage Frame, 9"W
* This product's country of origin is subject to change

Compliance and Restrictions