Check Availability
  • WOOSTER 

    Paint Roller Cover, Knit Fabric Cover Material, 18" Length, 1/2" Nap

  • Item # 38UX87
  • Mfr. Model # R276-18
Paint Roller Cover, Knit Fabric Cover Material, 18" Length, 1/2" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Painter's Choice paint roller cover is a mint green fabric for all flat and eggshell paints. A great value, good quality roller cover choice ideal for maintenance jobs that don't require the finest finish. Green double-thick polypropylene core resists water, solvents, and cracking.
Note: Use with paint roller frames, Nos. 3UW53, 2GTT9, or 2ZHR5 (sold separately).
Show More Close
 

Technical Specifications

Item # 38UX87
Mfr. Model # R276-18
UNSPSC #31211917
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 1/2"
Cover Material Knit Fabric
Core Material Polypropylene
Paint Type All Flat and Eggshell Paints
Surfaces Semi-Rough
For Use With Mfr. No. BR047-18, BR036-18, BR045-18
Includes Two Endcaps
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.