Check Availability
  • WOOSTER 

    Paint Roller Cover, Mohair and Polyester Cover Material, 12" Length, 1/4" Nap

  • Item # 38UX83
  • Mfr. Model # R207-12
Paint Roller Cover, Mohair and Polyester Cover Material, 12" Length, 1/4" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Mohair Blend™ paint roller cover is made from shed-resistant white mohair fabric. Designed for all paints, enamels, urethanes, epoxies, and floor toppings. Blends the natural painting qualities of mohair with the added resiliency of polyester to minimize directional fabric qualities, and provide better production and coverage. Polypropylene core resists water, solvents, and cracking.
Show More Close
 

Technical Specifications

Item # 38UX83
Mfr. Model # R207-12
UNSPSC #31211917
Catalog Page 1618
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 12"
Nap 1/4"
Cover Material Mohair and Polyester
Core Material Polypropylene
Paint Type All Paints, Enamels, Urethanes, Epoxies, Floor Toppings Coatings
Surfaces Smooth
For Use With Mfr. No. BR047-18, BR036-18
Includes Two Endcaps
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In