Check Availability
  • WOOSTER 

    Paint Roller Cover, Knit Fabric Cover Material, 9" Length, 3/8" Nap

  • Item # 38UX73
  • Mfr. Model # R259-9
Paint Roller Cover, Knit Fabric Cover Material, 9" Length, 3/8" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this economical WOOSTER® paint roller cover with white fabric for applying latex flat paints. Polypropylene core resists water, solvents, and cracking. Clear plastic bag package.
Show More Close
 

Technical Specifications

Item # 38UX73
Mfr. Model # R259-9
UNSPSC #31211917
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/8"
Cover Material Knit Fabric
Core Material Polypropylene
Paint Type Latex Flat Paints
Surfaces Medium
For Use With Any 1-1/2" dia. Cage Frame, 9"W
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In