Check Availability
  • WOOSTER 

    Paint Roller Cover, 7in.L., Smooth

  • Item # 38UX72
  • Mfr. Model # R245-7
Paint Roller Cover, 7in.L., Smooth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the WOOSTER® adhesive applicator paint roller cover for the smooth application of all adhesives and epoxies, water based or solvent based. The extra-short white fabric pile is perfect for use on wall coverings, fiberglass, paneling, and floor tile. Polypropylene core resists water, solvents, and cracking.
Show More Close
 

Technical Specifications

Item # 38UX72
Mfr. Model # R245-7
UNSPSC #31211917
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 7"
Nap 1/8"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type All Adhesives and Epoxies, Water-Based or Solvent-Based
Surfaces Smooth
For Use With Any 1-1/2" dia. Cage Frame, 7"W
* This product's country of origin is subject to change

Compliance and Restrictions