Check Availability
  • WOOSTER 

    Paint Roller Cover, 14 in. L, 5/16 in. Nap

  • Item # 32UU91
  • Mfr. Model # R235
Paint Roller Cover, 14 in. L, 5/16 in. Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Micro Plush™ paint roller cover is a professional white microfiber fabric for all paints and enamels. Microfiber delivers a uniform, even finish. Green™ double-thick polypropylene core resists water, solvent, and cracking. Note: Use with 36T210 paint roller, sold separately.
Show More Close
 

Technical Specifications

Item # 32UU91
Mfr. Model # R235
UNSPSC #31211917
Catalog Page 1623
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 14"
Nap 5/16"
Cover Material Microfiber
Core Material Polypropylene
Paint Type All Paints
Surfaces Smooth
For Use With Mfr. No. WR017-9, R030 -9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.