Check Availability
  • WOOSTER 

    Paint Roller Cover, 14 in. L, 3/8 in. Nap

  • Item # 32UU88
  • Mfr. Model # RR642
Paint Roller Cover, 14 in. L, 3/8 in. Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Pro/Doo-Z® paint roller cover has a proprietary high-density white fabric with a golden pin stripe. Shed resistant for all paints, enamels, primers, urethanes, and epoxies. The roller cover stays resilient, resists matting for a smooth professional finish. Green™ double-thick polypropylene core resists water, solvent, and cracking.
Note: Use with 36T210 paint roller, sold separately.
Show More Close
 

Technical Specifications

Item # 32UU88
Mfr. Model # RR642
UNSPSC #31211917
Catalog Page 1623
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 14"
Nap 3/8"
Cover Material Woven Synthetic
Core Material Polypropylene
Paint Type All Paints
Surfaces Semi-Smooth
For Use With Mfr. No. WR017-9, R030 -9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.