Check Availability
  • WOOSTER 

    Paint Roller Cover, 9 In, Nap 3/8 In

  • Item # 2GTR9
  • Mfr. Model # RR631-9
Paint Roller Cover, 9 In, Nap 3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTERâ„¢ Wooster Woolâ„¢ paint roller cover features the finest quality, 100% natural shearling hand sewn with natural pelt. Very dense and soft to roll out the fastest, most uniform finish. Use roller for all paints, including latex, alkyds, enamels, and urethanes. Thick phenolic core resists water and solvents.
Note: Use with paint roller frames, Nos. 3UW50, 36T210, and 36T233 (sold separately), and paint trays, Nos. 3UW75, 14A047, and 36T231 (sold separately).
Show More Close
 

Technical Specifications

Item # 2GTR9
Mfr. Model # RR631-9
UNSPSC #31211906
Shipping Weight 0.2 lbs
Country of Origin China *
Item Paint Roller Cover
Length 9"
Nap 3/8"
Cover Material Natural Shearling
Core Material Phenolic
Paint Type Water Based, Oil Based
Surfaces Medium
For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
* This product's country of origin is subject to change

Compliance and Restrictions