Check Availability
  • WOOSTER 

    Paint Roller Cover, 9 In, Nap 3/4 In

  • Item # 2GTR8
  • Mfr. Model # R292-9
Paint Roller Cover, 9 In, Nap 3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER™ Lambswool 100 paint roller cover features a buff colored, 100% natural lambswool knitted into a synthetic backing for consistent quality. Roller quickly applies stains, waterproofing, and all flat or satin paints, including latex. Green™ double-thick polypropylene core resists water, solvents, and cracking.
Note: Use with paint roller frames, Nos. 3UW50, 36T210, and 36T233 (sold separately), and paint trays, Nos. 3UW75, 14A047, and 36T231 (sold separately).
Show More Close
 

Technical Specifications

Item # 2GTR8
Mfr. Model # R292-9
UNSPSC #31211906
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/4"
Cover Material Knit Lambswool
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Rough
For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
* This product's country of origin is subject to change

Compliance and Restrictions