This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WOOSTER 

    Paint Roller Cover, Knit Lambswool Cover Material, 9" Length, 1/2" Nap

  • Item # 2GTR7
  • Mfr. Model # R291-9
Paint Roller Cover, Knit Lambswool Cover Material, 9" Length, 1/2" Nap

See alternate products available online.

Product Details

The WOOSTER™ Lambswool 100 paint roller cover features a buff colored, 100% natural lambswool knitted into a synthetic backing for consistent quality. Roller quickly applies stains, waterproofing, and all flat or satin paints, including latex. Green™ double-thick polypropylene core resists water, solvents, and cracking.
Note: Use with paint roller frames, Nos. 3UW50, 36T210, and 36T233 (sold separately), and paint trays, Nos. 3UW75, 14A047, and 36T231 (sold separately).
Show More Close
 

Technical Specifications

Item # 2GTR7
Mfr. Model # R291-9
UNSPSC #31211906
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/2"
Cover Material Knit Lambswool
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Rough
For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
* This product's country of origin is subject to change

Welcome Sign In