Check Availability
  • WOOSTER 

    Paint Roller Cover, 18 In, Nap 1/2 In

  • Item # 2GTR6
  • Mfr. Model # R240-18
Paint Roller Cover, 18 In, Nap 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER™ Super Fab® paint roller cover features a proprietary golden yellow fabric that provides exceptional capacity with all flat or satin paints, stains, and waterproofing. Roller resists matting for complete coverage and smoother results. Green™ double-thick polypropylene core resists water, solvents, and cracking.
Note: Use with paint roller frames, Nos. 3UW50, 36T210, and 36T233 (sold separately), and paint trays, Nos. 3UW75, 14A047, and 36T231 (sold separately).
Show More Close
 

Technical Specifications

Item # 2GTR6
Mfr. Model # R240-18
UNSPSC #31211906
Catalog Page 1623
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 1/2"
Cover Material Knit Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Rough
For Use With Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21
Includes (2) Endcaps
* This product's country of origin is subject to change

Compliance and Restrictions