Check Availability
  • WOOSTER 

    Paint Roller Cover, Shed-Resistant Fabric Cover Material, 9" Length, 1/4" Nap

  • Item # 1EKL3
  • Mfr. Model # R232-9
Paint Roller Cover, Shed-Resistant Fabric Cover Material, 9" Length, 1/4" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Epoxy Glide paint roller cover is made with a proprietary dark gray, shed-resistant fabric. Offers great pickup, release, and flow for fast results with all epoxies and urethanes. Green™ double-thick polypropylene core resists water, solvents, and cracking. Use with No. 3UW50, 36T210, or 36T233 paint roller frames.
Show More Close
 

Technical Specifications

Item # 1EKL3
Mfr. Model # R232-9
UNSPSC #31211906
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/4"
Cover Material Shed-Resistant Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Smooth
For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
* This product's country of origin is subject to change

Welcome Sign In