Check Availability
  • WOOSTER 

    Paint Roller Cover, 9 In, Nap 1/2 In

  • Item # 14A050
  • Mfr. Model # WR577-9
Paint Roller Cover, 9 In, Nap 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A shed-resistant paint roller cover from WOOSTER® offers up to 12% more paint coverage than comparable roller fabrics. White fabric roller cover has a fine finish resulting in a controlled flow with all paints, especially low to no VOCs. Polypropylene core resists water, solvents, and cracking.
Show More Close
 

Technical Specifications

Item # 14A050
Mfr. Model # WR577-9
UNSPSC #31211917
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/2"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Rough
For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.