Check Availability
  • WOOSTER 

    Paint Roller Cover, 9 In, Nap 3/8 In

  • Item # 14A038
  • Mfr. Model # R275-9
Paint Roller Cover, 9 In, Nap 3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Painter's Choice paint roller cover is a mint green fabric for all flat and eggshell paints. A great value, good quality roller cover choice ideal for maintenance jobs that don't require the finest finish. Polypropylene core resists water, solvents, and cracking. Note: Use with paint roller frames, Nos. 3UW50, 36T210, and 36T233 (sold separately), and paint trays, Nos. 3UW75, 14A047, and 36T231 (sold separately).
Show More Close
 

Technical Specifications

Item # 14A038
Mfr. Model # R275-9
UNSPSC #31211917
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/8"
Cover Material Knit Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Medium
For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.