Check Availability
  • WOOSTER PRODUCTS 

    Yellow/Black, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners, 36" Width

  • Item # 20X803
  • Mfr. Model # 311YB3
Yellow/Black, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners, 36" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Use on most step surfaces. Tapered back, beveled edges, and predrilled holes provide additional safety. For indoor or outdoor use.
Show More Close
 

Technical Specifications

Item # 20X803
Mfr. Model # 311YB3
UNSPSC #30161908
Catalog Page 1900
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Stair Tread Cover
Color Yellow/Black
Material Extruded Aluminum
Installation Method Fasteners
Depth 11"
Width 36"
Thickness 5/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.