Check Availability
  • WOOSTER PRODUCTS 

    Yellow/Black, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners, 36" Width

  • Item # 20X796
  • Mfr. Model # 365YB3
Yellow/Black, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners, 36" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20X796
Mfr. Model # 365YB3
UNSPSC #30161908
Shipping Weight 3.23 lbs
Country of Origin USA *
Item Stair Tread Cover
Color Yellow/Black
Material Extruded Aluminum
Installation Method Fasteners
Depth 6-1/2"
Width 36"
Thickness 5/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.