Check Availability
  • WOOSTER PRODUCTS 

    Black with Safety Yellow Front, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners,

  • Item # 2TVA7
  • Mfr. Model # 511BY4
Black with Safety Yellow Front, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners, Stair Tread,Blk/Ylw,48" W,Extruded Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Stair Renovation Treads
Use on most step surfaces. Tapered back, beveled edges, and predrilled holes provide additional safety.
• Meet ASTM and ADA standards
Show More Close
 

Technical Specifications

Item # 2TVA7
Mfr. Model # 511BY4
UNSPSC #31201513
Catalog Page 1910
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Stair Tread Cover
Color Black with Safety Yellow Front
Material Extruded Aluminum
Edge Type Beveled
Installation Method Fasteners
Depth 11"
Width 48"
Thickness 9/32"
Standards ASTM, ADA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.