Check Availability
  • WOOSTER PRODUCTS 

    Black, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners, 48" Width

  • Item # 20X808
  • Mfr. Model # 333BLA4
Black, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners, 48" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20X808
Mfr. Model # 333BLA4
UNSPSC #30161908
Shipping Weight 2.13 lbs
Country of Origin USA *
Item Stair Tread Cover
Color Black
Material Extruded Aluminum
Installation Method Fasteners
Depth 3"
Width 48"
Thickness 3/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.