Check Availability
  • WOOSTER PRODUCTS 

    Black, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners, 60" Width

  • Item # 20X795
  • Mfr. Model # 311BLA5
Black, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners, 60" Width Stair Tread,Black,60in W,Extruded Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20X795
Mfr. Model # 311BLA5
UNSPSC #30161908
Shipping Weight 9.2 lbs
Country of Origin USA *
Item Stair Tread Cover
Color Black
Material Extruded Aluminum
Installation Method Fasteners
Depth 11"
Width 60"
Thickness 5/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.