Check Availability
  • WOOSTER PRODUCTS 

    Black, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners, Beveled Edge Type, 48" W

  • Item # 1AJZ8
  • Mfr. Model # 511BLA4
Black, Extruded Aluminum Stair Tread Cover, Installation Method: Fasteners, Beveled Edge Type, 48" W Stair Tread,Black,48in W,Extruded Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Long-lasting antislip tread is easy to attach with construction adhesive and included fasteners through predrilled holes. Use indoors or out on metal, wood, concrete, and most step surfaces. Tapered back and beveled edges provide additional safety.
Show More Close
 

Technical Specifications

Item # 1AJZ8
Mfr. Model # 511BLA4
UNSPSC #31201513
Catalog Page 1910
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Stair Tread Cover
Color Black
Material Extruded Aluminum
Edge Type Beveled
Installation Method Fasteners
Depth 11"
Width 48"
Thickness 9/32"
Standards ASTM, ADA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.