Check Availability
  • WOOSTER 

    Mini Paint Rollers, Knit Cover Material, 6-1/2" Length, 3/8" Nap

  • Item # 39UU33
  • Mfr. Model # RR300-6-1/2
Mini Paint Rollers, Knit Cover Material, 6-1/2" Length, 3/8" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Super/Fab® mini knit paint roller cover provides exceptional capacity with all flat or satin paints, stains, and waterproofing.

• Resists matting for complete coverage and smooth results.
• Polypropylene core resists water, solvent, and cracking.
• Semi-smooth surface.
Show More Close
 

Technical Specifications

Item # 39UU33
Mfr. Model # RR300-6-1/2
UNSPSC #31211917
Catalog Page 1618
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Mini Paint Rollers
Length 6-1/2"
Nap 3/8"
Cover Material Knit
Core Material Polypropylene
Paint Type All Flat, Eggshell Or Satin Paints, Stains, Waterproofing
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In