Check Availability
  • WOOSTER 

    Floor Coating Roller, 18 In

  • Item # 1EKL6
  • Mfr. Model # R233-18
Floor Coating Roller, 18 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® floor coating roller features durable, plastic looped material for coarse aggregate epoxy coatings and floor toppings. Loops help keep aggregate in suspension during applications. Polypropylene core resists water, solvents, and cracking. Note: Use with paint roller frames, Nos. 3UW53, 2GTT9, or 2ZHR5 (sold separately), No. 3UW48 paint bucket (sold separately), or No. 2ZHR6 paint tray (sold separately).
Show More Close
 

Technical Specifications

Item # 1EKL6
Mfr. Model # R233-18
UNSPSC #31211906
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Floor Coating Roller
Length 18"
Cover Material Plastic Looped
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Medium to Semi-Rough
For Use With Mfr. No. BR036-18, BR045-18, BR047-18, 8614, and BR412-21
Includes (2) Endcaps
* This product's country of origin is subject to change

Compliance and Restrictions