Check Availability
  • WOOSTER 

    7"L Wire Iron Style Scratch Brush, 1 EA

  • Item # 14A043
  • Mfr. Model # 1825
7"L Wire Iron Style Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® industrial wire scrubber is an ideal tool for painting prep. Rounded handle is easy to grip, reducing hand fatigue and adding control. The staggered tufts instead of rows provides better coverage and eliminates rake marks. Overall length 7".
Show More Close
 

Technical Specifications

Item # 14A043
Mfr. Model # 1825
UNSPSC #47131605
Shipping Weight 0.85 lbs
Country of Origin USA *
Cleaning Brush Style Iron Style
Item Scratch Brush
Bristle Material Wire
Number of Rows 8
Brush Length 7"
Brush Width 2-7/8"
Handle Length 5-13/16"
Handle Type Curved
Handle Material Polypropylene
Trim Length 1-1/8"
Color Coding System No
Overall Length 7"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In