Check Availability
  • Paint Brushes
  • WOOSTER 

    3" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 3UW35
  • Mfr. Model # Q3118-3
3" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A WOOSTER® paint brush featuring a blend of gold nylon and sable polyester bristles with a chisel trim. Excellent paint pickup for best quality results with all acrylic, latex, and oil-based paints. Brass-plated steel ferrule with solid plastic handle.
Show More Close
 

Technical Specifications

Item # 3UW35
Mfr. Model # Q3118-3
UNSPSC #31211904
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 3"
Basic Bristle Material Synthetic
Bristle Material Polyester/Nylon
Basic Handle Material Plastic
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 11/16"
Bristle Length 3-3/16"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In