Check Availability
  • WOOSTER 

    3" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 38UX58
  • Mfr. Model # 4175-3
3" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA Paint Brush,Flat Sash,3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Ultra/Pro® Firm paint brush is one of WOOSTER'S best-selling brushes. Classic firm formulation of purple nylon and sable polyester provides exceptional cut-in control. Great for all medium-bodied coatings like acrylic paints or latex enamels, or wherever a time-saving firm brush is needed. Use indoors or out.
Show More Close
 

Technical Specifications

Item # 38UX58
Mfr. Model # 4175-3
UNSPSC #31211904
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 3"
Basic Bristle Material Synthetic
Bristle Material Polyester/Nylon
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 7/16"
Bristle Length 2-7/16"
Handle Material Sealed Maple Wood
* This product's country of origin is subject to change

Compliance and Restrictions