Check Availability
  • WOOSTER 

    3" Flat Sash Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 39UU10
  • Mfr. Model # 4413-3
3" Flat Sash Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UU10
Mfr. Model # 4413-3
UNSPSC #31211904
Shipping Weight 0.335 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 3"
Basic Bristle Material Synthetic
Bristle Material Nylon
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 11/16"
Bristle Length 3-3/16"
Handle Material Sealed Maple Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms