Check Availability
  • WOOSTER 

    3" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA

  • Item # 46TX46
  • Mfr. Model # 5114-3
3" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA Paint Brush,Flat Sash,3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Wooster® Painter's Choice™ paintbrush is an economical choice for maintenance jobs that do not require a fine finish. The paint brush is made with square-trim natural China bristle for oil paints, polyurethanes, and varnish. Its solid plastic handle is made of recycled material.
Show More Close
 

Technical Specifications

Item # 46TX46
Mfr. Model # 5114-3
UNSPSC #31211904
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Oil Based
Brush Size 3"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Plastic
Bristle Stiffness Soft
Paint Base Type Oil
Brush Thickness 1/2"
Bristle Length 2-3/16"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.