Check Availability
  • WOOSTER 

    3" Chip China Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 38UX49
  • Mfr. Model # 1147-3
3" Chip China Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this WOOSTER® paint brush with white China bristles with varnish, stain, roof coating, glue, and epoxy. Bristles are square trimmed. Tin-plated steel ferrule with a solvent- and water-resistant flat plastic handle.
Show More Close
 

Technical Specifications

Item # 38UX49
Mfr. Model # 1147-3
UNSPSC #31211904
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Chip
Basic Coating Type All Paint & Coatings
Brush Size 3"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Plastic
Bristle Stiffness Soft
Paint Base Type Oil, Water
Brush Thickness 5/16"
Bristle Length 1-11/16"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In