Check Availability
  • WOOSTER 

    3" Angle Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 39UT98
  • Mfr. Model # 4177-3
3" Angle Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA Paint Brush,Angle Sash,3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Wooster® Ultra/Pro® Lindbeck® firm paint brush provides excellent coverage and precise cut-in control for ultra-high production. This all-purpose professional brush has a blend of purple nylon and sable-color polyester filaments for use in acrylics, latex, or enamels, indoors and out.
The paint brush is made with a professional-quality, rust-resistant, very durable stainless steel ferrule and a sealed maple wood handle that provides good comfort and balance.
The Lindbeck® trademark name for Wooster angled brushes recognizes H.T. Lindbeck, a painting contractor who conducted field tests for the company for many years.

• Medium-weight coatings, indoors and out
• Warm temperatures
• Good glide, no drag
Show More Close
 

Technical Specifications

Item # 39UT98
Mfr. Model # 4177-3
UNSPSC #31211904
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Angle Sash
Basic Coating Type All Paint & Coatings
Brush Size 3"
Basic Bristle Material Synthetic
Bristle Material Polyester/Nylon
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 11/16"
Bristle Length 3-3/16"
Handle Material Sealed Maple Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms