Check Availability
  • WOOSTER 

    2" Flat Sash Polyester Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 14A033
  • Mfr. Model # 5222
2" Flat Sash Polyester Paint Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Silver Tip® brush features white and silver CT™ polyester filaments for excellent leveling and smoothing with all paints. Soft formulation delivers featherlike strokes virtually eliminating visible brush strokes. Durable stainless steel ferrule on a birch hardwood handle.
Show More Close
 

Technical Specifications

Item # 14A033
Mfr. Model # 5222
UNSPSC #31211904
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 2"
Basic Bristle Material Synthetic
Bristle Material Polyester
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Oil, Water
Brush Thickness 9/16"
Bristle Length 2-11/16"
Handle Material Birch Hardwood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms