Check Availability
  • WOOSTER 

    2" Flat Sash Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 39UU69
  • Mfr. Model # 4412-2
2" Flat Sash Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UU69
Mfr. Model # 4412-2
UNSPSC #31211904
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 2"
Basic Bristle Material Synthetic
Bristle Material Nylon
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 9/16"
Bristle Length 2-11/16"
Handle Material Sealed Maple Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In