Check Availability
  • WOOSTER 

    2" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA

  • Item # 3UW22
  • Mfr. Model # 1123
2" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Amber Fong™ paint brush is made with soft, amber-brown bristles that provide a smooth finish with all oil-based enamels, varnishes, and stains. Brown China bristles are chisel trimmed. Brass-plated steel ferrule. Solid plastic Kaiser handle.
Show More Close
 

Technical Specifications

Item # 3UW22
Mfr. Model # 1123
UNSPSC #31211904
Catalog Page 1621
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Oil Based
Brush Size 2"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Plastic
Bristle Stiffness Soft
Paint Base Type Oil
Brush Thickness 1/2"
Bristle Length 2-3/16"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms