Check Availability
  • WOOSTER 

    2" Flat Sash China Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 38UX14
  • Mfr. Model # Z1202-2
2" Flat Sash China Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA Paint Brush,Flat Sash,2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this WOOSTER® paint brush, bent radiator style, for all oil-based paints, enamels, and polyurethanes. Black China bristles are chisel trimmed and provide a soft formulation and fine touch. Stainless steel ferrule. Sealed maple wood handle.
Show More Close
 

Technical Specifications

Item # 38UX14
Mfr. Model # Z1202-2
UNSPSC #31211904
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 2"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Oil, Water
Brush Thickness 9/16"
Bristle Length 2-15/16"
Handle Material Sealed Maple Wood
* This product's country of origin is subject to change

Compliance and Restrictions