Check Availability
  • WOOSTER 

    2-1/2" Flat Sash Synthetic Bristle Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 39UU24
  • Mfr. Model # 4232-2-1/2
2-1/2" Flat Sash Synthetic Bristle Paint Brush, Firm, for All Paint & Coatings, 1 EA Paint Brush,Flat Sash,2-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Wooster® Alpha™ synthetic blend paint brush features MicroTip™ filaments for the finest finish with all paints. Its firm, full construction delivers smooth paint flow and increased production in all-purpose painting. The sealed maple wood handle provides good comfort and balance. Wooster makes the Alpha paintbrush with a proprietary blend of synthetic filaments and a professional-quality, rust-resistant, very durable stainless steel ferrule.
Show More Close
 

Technical Specifications

Item # 39UU24
Mfr. Model # 4232-2-1/2
UNSPSC #31211904
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 2-1/2"
Basic Bristle Material Synthetic
Bristle Material Synthetic Bristle
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 5/8"
Bristle Length 2-15/16"
Handle Material Sealed Maple Wood
* This product's country of origin is subject to change

Compliance and Restrictions