Check Availability
  • WOOSTER 

    2-1/2" Flat Sash Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 39UU49
  • Mfr. Model # 4412-2-1/2
2-1/2" Flat Sash Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UU49
Mfr. Model # 4412-2-1/2
UNSPSC #31211904
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 2-1/2"
Basic Bristle Material Synthetic
Bristle Material Nylon
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 5/8"
Bristle Length 2-15/16"
Handle Material Sealed Maple Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In