Check Availability
  • WOOSTER 

    2-1/2" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA

  • Item # 38UX09
  • Mfr. Model # 1123-21/2
2-1/2" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WOOSTER® Amber Fong™ paint brush is made with soft, amber-brown bristles that provide a smooth finish with all oil-based enamels, varnishes, and stains. Brown China bristles are chisel trimmed. Brass-plated steel ferrule. Solid plastic Kaiser handle.
Show More Close
 

Technical Specifications

Item # 38UX09
Mfr. Model # 1123-21/2
UNSPSC #31211904
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Oil Based
Brush Size 2-1/2"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Plastic
Bristle Stiffness Soft
Paint Base Type Oil
Brush Thickness 1/2"
Bristle Length 2-3/16"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions