Check Availability
  • WOOSTER 

    2-1/2" Chip China Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 38UX02
  • Mfr. Model # F5117-21/2
2-1/2" Chip China Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this economical WOOSTER® paint brush for utility applications: applying varnishes, stains, roof coatings, glues, and epoxies, or for cleaning machinery, dusting wood, and metal chips. Features white China bristles with a square trim, tin-plated steel ferrule, and unfinished wood handle.
Show More Close
 

Technical Specifications

Item # 38UX02
Mfr. Model # F5117-21/2
UNSPSC #31211904
Shipping Weight 0.08 lbs
Country of Origin Indonesia *
Item Paint Brush
Brush Style Chip
Basic Coating Type All Paint & Coatings
Brush Size 2-1/2"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Oil, Water
Brush Thickness 5/16"
Bristle Length 1-11/16"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In