Check Availability
  • WOOSTER 

    1" Flat Sash Polyurethane Foam Foam Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 38UX04
  • Mfr. Model # 3102-1
1" Flat Sash Polyurethane Foam Foam Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wooster Brush Co.'s Acme 3102 foam brush has a dense polyurethane foam head with a beveled end to help you apply a smooth finish with no brush marks. This handy paint brush is made with a lightweight dowel-style wood handle. It can be used with all paints, varnishes, and stains, but is not for use with shellac or lacquer.
Show More Close
 

Technical Specifications

Item # 38UX04
Mfr. Model # 3102-1
UNSPSC #31211904
Catalog Page 1617
Shipping Weight 0.02 lbs
Country of Origin China *
Item Foam Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 1"
Basic Bristle Material Synthetic
Bristle Material Polyurethane Foam
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 9/16"
Bristle Length 1-1/2"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In