Check Availability
  • WOOSTER 

    1" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA

  • Item # 38UX16
  • Mfr. Model # 1113-1
1" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this economical WOOSTER® paint brush for utility applications: applying oil paints, sealers, and glues. Features gray China bristles with a square trim, tin-plated steel ferrule, and plastic handle.
Show More Close
 

Technical Specifications

Item # 38UX16
Mfr. Model # 1113-1
UNSPSC #31211904
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Oil Based
Brush Size 1"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Plastic
Bristle Stiffness Soft
Paint Base Type Oil
Brush Thickness 5/16"
Bristle Length 2-3/16"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions