Check Availability
  • WOOSTER 

    1-1/2" Flat Sash Polyester Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 39UT90
  • Mfr. Model # 5222-1 1/2
1-1/2" Flat Sash Polyester Paint Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Wooster® SILVER TIP® paintbrush has chemically tipped CT™ polyester filaments for excellent leveling and smoothing and almost no brushmarks. Its provides a feather stroke with all paints, enamels, varnishes, and polyurethanes.
The paint brush is made with a professional-quality, rust-resistant, very durable stainless steel ferrule and a hardwood handle that provides good comfort and balance.
Show More Close
 

Technical Specifications

Item # 39UT90
Mfr. Model # 5222-1 1/2
UNSPSC #31211904
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 1-1/2"
Basic Bristle Material Synthetic
Bristle Material Polyester
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Oil, Water
Brush Thickness 1/2"
Bristle Length 2-7/16"
Handle Material Birch Hardwood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms