Check Availability
  • WOOSTER 

    1-1/2" Flat Sash Polyester Paint Brush, Firm, for Latex Based, 1 EA

  • Item # 38UX52
  • Mfr. Model # 3114-11/2
1-1/2" Flat Sash Polyester Paint Brush, Firm, for Latex Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this WOOSTER® paint brush for utility applications: applying latex paints or glues. Economical enough to be disposable. Black olefin polyester filament bristles are square trimmed. Tin-plated steel ferrule with plastic handle.
Show More Close
 

Technical Specifications

Item # 38UX52
Mfr. Model # 3114-11/2
UNSPSC #31211904
Catalog Page 1621
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Latex Based
Brush Size 1-1/2"
Basic Bristle Material Synthetic
Bristle Material Polyester
Basic Handle Material Plastic
Bristle Stiffness Firm
Paint Base Type Water
Brush Thickness 5/16"
Bristle Length 1-11/16"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions