Check Availability
  • WOOSTER 

    1-1/2" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA

  • Item # 46TX47
  • Mfr. Model # 5114-1 1/2
1-1/2" Flat Sash China Hair Paint Brush, Soft, for Oil Based, 1 EA Paint Brush,Flat Sash,1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Wooster® Painter's Choice™ paintbrush is an economical choice for maintenance jobs that do not require a fine finish. The paint brush is made with square-trim natural China bristle for oil paints, polyurethanes, and varnish. Its solid plastic handle is made of recycled material.
Show More Close
 

Technical Specifications

Item # 46TX47
Mfr. Model # 5114-1 1/2
UNSPSC #31211904
Catalog Page 1616
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Oil Based
Brush Size 1-1/2"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Plastic
Bristle Stiffness Soft
Paint Base Type Oil
Brush Thickness 7/16"
Bristle Length 1-15/16"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.