Check Availability
  • WOODWARD FAB 

    English Wheel, Steel, 2 in., 16 ga.

  • Item # 30NX58
  • Mfr. Model # WFEW-2
English Wheel, Steel, 2 in., 16 ga.
Qty
  • Web Price
    $851.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30NX58
Mfr. Model # WFEW-2
UNSPSC #23161513
Shipping Weight 190.0 lbs
Country of Origin China *
Item English Wheel
Bending Length (In.) 2
Rolls 2
Capacity of Mild Steel (Gauge) 16
Max. Box Depth (In.) 28
Construction Steel
Die Steel
Features Create Custom Shapes In Sheet Metal, Use to Create Fenders and Gas Tanks
* This product's country of origin is subject to change

Compliance and Restrictions