Check Availability
  • WOODFORD MFG. 

    108-1/2"L Frost Proof Yard Hydrant

  • Item # 6CHV4
  • Mfr. Model # Y34-6
108-1/2"L Frost Proof Yard Hydrant
Qty
  • Web Price
    $197.43 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Allow immediate water flow even in subzero temperatures and automatically drain when water is shut off and hose removed. Large nitrate plunger for positive shutoff. Graphite packing. Adjustable link provides positive adjustment of lever lock tension.
Show More Close
 

Technical Specifications

Item # 6CHV4
Mfr. Model # Y34-6
UNSPSC #40141726
Catalog Page 2912
Shipping Weight 27.41 lbs
Country of Origin USA *
Item Frost Proof Yard Hydrant
Bury Depth 6 ft.
Overall Length 108-1/2"
Inlet Size 3/4" FNPT
Outlet Size 3/4" Hose
Includes 1/8" NPT Drain Hole, Lockable Handle
Casing 1" Galvanized
Head Material Cast Iron
Handle Material Cast Iron
Rod Material Galvanized Steel
Plunger Material Nitrile
Rod Dia. 3/8"
Max. Pressure 125 psi
Max. Temp. 120 Degrees F
Standards None
Compliance Check Local Codes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov