Check Availability
  • WOOD'S POWR-GRIP 

    Vertical Ladder Lifter, 185 Max. Lift Load Cap. (Lb.)

  • Item # 49JZ46
  • Mfr. Model # LL185
Vertical Ladder Lifter, 185 Max. Lift Load Cap. (Lb.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for installing upper-story windows, this ladder lift employs vacuum cups to raise and hold windows in place. It attaches to the rungs of any ANSI Type IAA ladder, available separately. Installers can climb a separate ladder to position the window and secure it in place.
Show More Close
 

Technical Specifications

Item # 49JZ46
Mfr. Model # LL185
UNSPSC #24101604
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Ladder Lifter
Application Windows Handling
Load Movement Type Vertical
Max. Lift Load Cap. (Lb.) 185
Cup Dia. 8"
Pad Spread 8" x 41-1/2"
Features Winch and Pulley Lifting
Standards ASME, ISO9001
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms