Check Availability
  • WOLVERINE 

    8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 11-1/2M

  • Item # 30GR28
  • Mfr. Model # W02353
8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 11-1/2M Work Boots,Steel Toe,Mn,11-1/2M,PR Work Boots,Steel Toe,Mn,11-1/2M,PR Work Boots,Steel Toe,Mn,11-1/2M,PR Work Boots,Steel Toe,Mn,11-1/2M,PR Work Boots,Steel Toe,Mn,11-1/2M,PR Work Boots,Steel Toe,Mn,11-1/2M,PR Work Boots,Steel Toe,Mn,11-1/2M,PR Work Boots,Steel Toe,Mn,11-1/2M,PR Work Boots,Steel Toe,Mn,11-1/2M,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Super tough, Wolverine® men’s 8"H work boot with waterproof full-grain leather has moisture managing mesh and waterproof membrane lining. Boot is designed to be completely waterproof and to keep feet dry in most types of wet conditions. Wolverine Fusion® combines comfort and performance with compression pads in the heel and forefoot to absorb shock and return energy. Additional comfort features include removable MultiShox® full-cushion foot bed, flexible polyurethane midsole, and MultiShox heat- and slip-resistant rubber lug outsole.

Direct Attach construction is lightweight, flexible, and durable. Wolverine Fusion has 180° stitch welt construction.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.
Show More Close
 

Technical Specifications

Item # 30GR28
Mfr. Model # W02353
UNSPSC #46181604
Shipping Weight 5.2 lbs
Country of Origin China *
Item Work Boots
Toe Type Steel
Gender Men's
Size 11-1/2
Footwear Width M
Metatarsal Guard No
Insulated No
Waterproof Yes
Waterproof Type Waterproof Membrane
Color Brown
Height 8"
Footwear Closure Type Lace Up
Liner Material Mesh
Shank Material Nylon
Midsole Material Polyurethane
Outsole Material Rubber
Footwear Sole Pattern Lug
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole No
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel Yes
Wide Toe Cap No
Removable Insole Yes
Insole System Wolverine Multishox(R) with Comfort Gel
Non Metallic Upper No
Max. Heat Rating 932 Degrees F
Footwear Construction Type Direct Attached
Heel Height 1" or Greater
Footwear Shank Type Nylon
Upper Boot Material All Leather
Upper Material Description Waterproof Full Grain Leather Upper
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.42
Mark II Slip Test Results- Dairy Tile Dry 0.80
Mark II Slip Test Results- Dairy Tile Wet 0.75
Mark II Slip Test Results- Dairy Tile Oily Wet 0.36
Style Number 2353
Last Number or Name 470R-H
ASTM Footwear Class F2413-11 I/75 C/75 EH
Standards ASTM F2413-11 M I/75 C/75 EH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms