Check Availability
  • WOLVERINE 

    8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 11M

  • Item # 30GH07
  • Mfr. Model # W03176
8"H Men's Work Boots, Steel Toe Type, Leather Upper Material, Brown, Size 11M Work Boots,Steel Toe,Mn,11M,PR Work Boots,Steel Toe,Mn,11M,PR Work Boots,Steel Toe,Mn,11M,PR Work Boots,Steel Toe,Mn,11M,PR Work Boots,Steel Toe,Mn,11M,PR Work Boots,Steel Toe,Mn,11M,PR Work Boots,Steel Toe,Mn,11M,PR Work Boots,Steel Toe,Mn,11M,PR Work Boots,Steel Toe,Mn,11M,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for on-the-job comfort in cold, wet weather, these Wolverine® 8"H steel-toe work boots feature a waterproof full grain leather and Wolverine® Performance leather upper. Waterproof footwear keeps your feet dry in most types of wet conditions. Additional features include a moisture-managing mesh lining, a removable full cushion dual-density footbed, a polyurethane midsole, a Wolverine Durashocks® Vibram® rubber lug outsole, and a fiberglass shank. The 400-gram Thinsulate® Ultra lining helps keep your feet warm in cold conditions.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.
Show More Close
 

Technical Specifications

Item # 30GH07
Mfr. Model # W03176
UNSPSC #46181604
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Work Boots
Toe Type Steel
Gender Men's
Size 11
Footwear Width M
Metatarsal Guard No
Insulated Yes
Insulation Type Thinsulate(R) Ultra
Insulation Weight 400g
Waterproof Yes
Waterproof Type Waterproof Membrane
Color Brown
Height 8"
Footwear Closure Type Lace Up
Liner Material Moisture Managing Mesh
Shank Material Fiberglass
Midsole Material Polyurethane
Outsole Material Vibram(R)
Footwear Sole Pattern Lug
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole No
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel Yes
Wide Toe Cap No
Removable Insole Yes
Insole System Removable Full Cushion Footbed w/Axidyne Polymer
Non Metallic Upper No
Max. Heat Rating 572 Degrees F
Footwear Construction Type Direct Attached
Heel Height 1" or Greater
Footwear Shank Type Nylon
Upper Boot Material All Leather
Upper Material Description Waterproof Full Grain Leather Upper
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.57
Mark II Slip Test Results- Dairy Tile Dry 0.57
Mark II Slip Test Results- Dairy Tile Wet 0.35
Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
Style Number 3176
Last Number or Name M711
ASTM Footwear Class F2413-11 I/75 C/75 EH
Standards ASTM F2413-11 M I/75 C/75 EH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms