Check Availability
  • WOLVERINE 

    6"H Men's Work Boots, Composite Toe Type, Leather Upper Material, Brown, Size 7EW

  • Item # 30GT14
  • Mfr. Model # W02376
6"H Men's Work Boots, Composite Toe Type, Leather Upper Material, Brown, Size 7EW Work Boots,Composite,Brn,Mn,7EW,PR Work Boots,Composite,Brn,Mn,7EW,PR Work Boots,Composite,Brn,Mn,7EW,PR Work Boots,Composite,Brn,Mn,7EW,PR Work Boots,Composite,Brn,Mn,7EW,PR Work Boots,Composite,Brn,Mn,7EW,PR Work Boots,Composite,Brn,Mn,7EW,PR Work Boots,Composite,Brn,Mn,7EW,PR Work Boots,Composite,Brn,Mn,7EW,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wolverine® Falcon 6"H work boots are built with an ultra-flexible design with extra room in the composite safety toe. Super lightweight footwear combines extreme durability and performance. Casual tie boot has a full-grain leather upper with moisture managing mesh lining. Removable air cell polyurethane cushion foot bed with antimicrobial mesh sock liner wicks away moisture and controls odor. Sculpted rubber lug outsole is compression molded with an EVA midsole to create a lightweight, durable platform. Wide toe cap is larger than standard toe cap providing more room for toes to flex and bend.

The upper, the sock lining, and the outsole are hand sewn in a process. Opanka construction creates a cushioning effect, resulting in flexible and comfortable footwear single. 100% nonmetallic footwear features composite toes and nonmetallic eyelets that will not activate security screening devices. The eyelets are also designed to help reduce the possibility of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.
Show More Close
 

Technical Specifications

Item # 30GT14
Mfr. Model # W02376
UNSPSC #46181604
Shipping Weight 4.2 lbs
Country of Origin China *
Item Work Boots
Toe Type Composite
Gender Men's
Size 7
Footwear Width EW
Metatarsal Guard No
Insulated No
Waterproof No
Color Brown
Height 6"
Footwear Closure Type Lace Up
Liner Material Moisture Managing Mesh
Shank Material Nylon
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Lug
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic Yes
Non-Marking Sole No
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel Yes
Wide Toe Cap Yes
Removable Insole Yes
Insole System Air Cell PU Cushion
Non Metallic Upper Yes
Max. Heat Rating 300 Degrees F
Footwear Construction Type Opanka
Heel Height 1" or Greater
Footwear Shank Type Nylon
Upper Boot Material All Leather
Upper Material Description Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.36
Mark II Slip Test Results- Dairy Tile Dry 0.67
Mark II Slip Test Results- Dairy Tile Wet 0.61
Mark II Slip Test Results- Dairy Tile Oily Wet 0.34
Style Number 2376
Last Number or Name M711
ASTM Footwear Class F2413-11 I/75 C/75 EH
Standards ASTM F2413-11 M I/75 C/75 EH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms