Check Availability
Strobe Light, Blue, Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45A234
Mfr. Model # 3085PPM-B
UNSPSC #39111706
Catalog Page 972
Shipping Weight 1.78 lbs
Country of Origin Taiwan *
Item Strobe Light
Item - Vehicle Lighting Grouping Strobe Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Number of Flash Patterns - Vehicle Lighting 8
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE Class II
Lighting Technology - Vehicle Lighting LED
Power Source - Vehicle Lighting 12 to 60VDC
Number of LEDs 20
Length - Vehicle Lighting 4-1/2"
Width - Vehicle Lighting 4-1/2"
Height - Vehicle Lighting 6-3/4"
Diameter - Vehicle Lighting 4-1/2"
Flashes per Minute Variable
Base Material Plastic
Housing Material Polycarbonate
Lens Material Polycarbonate
Light Output 60 Lumens
Voltage 12/60VDC
Current Drawn 1.37A
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In